Shop All Lubricants
This Product is Discontinued
Citgo
Multipurpose Grease, NLGI Grade 1, 14 Oz. (Discontinued)
Mfr # 655343001080
Zoro # G8095851
This Product is Discontinued
Key Features
- Container Size 14 oz
- Standards NLGI GC-LB
- Grease Color Red
- Max. Operating Temp. 350 Degrees F
- Four-Ball Wear 0.42mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 655343001080
- Zoro # G8095851
- UPC # 033159000553
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | Multipurpose Grease |
Standards | NLGI GC-LB |
Grease Color | Red |
Max. Operating Temp. | 350 Degrees F |
Four-Ball Wear | 0.42mm |
Specific Gravity | 0.91 |
Lubricant Additives | Zinc |
Viscosity Index | 109 |
Base Oil | Mineral |
Grease Container | Tube |
NLGI Grade | 1 |
Min. Operating Temp. | 0 Degrees F |
Series | Lithoplex |
Timken OK Load | 55 lb |
Dropping Point | 533 Degrees F |
ISO Viscosity Grade | 533 |
Application | Agricultural, Automotive, Industrial |
Grease Thickener | Lithium Complex |
Description
Multipurpose Grease, NLGI Grade 1, Base Oil Mineral, Container Size 14 oz., Grease Thickener Lithium Complex, Grease Color Red, Grease Container Tube, Lubricant Additives Zinc, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 350 Degrees F, ISO Viscosity Grade 533, Viscosity Index 109, Dropping Point 533 Degrees F, Four-Ball Wear 0.42mm, Specific Gravity 0.91, Timken OK Load 55 lbs., Standards NLGI GC-LB, Application Automotive, Industrial, Agricultural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.