Shop All Lubricants
This Product is Discontinued
Citgo
High Temperature Grease, NLGI Grade 1, 14 Oz. (Discontinued)
Mfr # 655351001080
Zoro # G8095879
This Product is Discontinued
Key Features
- Container Size 14 oz
- Grease Thickener Lithium Complex
- Four-Ball Wear 0.45mm
- Max. Operating Temp. 350 Degrees F
- Grease Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 655351001080
- Zoro # G8095879
- UPC # 033159000492
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | High Temperature Grease |
Grease Thickener | Lithium Complex |
Four-Ball Wear | 0.45mm |
Max. Operating Temp. | 350 Degrees F |
Grease Color | Gray |
Application | Construction, Industrial, Mining |
Viscosity Index | 94 |
Dropping Point | 500 Degrees F |
NLGI Grade | 1 |
Timken OK Load | 45 lb |
ISO Viscosity Grade | 286 |
Lubricant Additives | Zinc |
Specific Gravity | 0.93 |
Grease Container | Tube |
Base Oil | Mineral |
Min. Operating Temp. | -5 Degrees F |
Series | Lithoplex |
Description
High Temperature Grease, NLGI Grade 1, Base Oil Mineral, Container Size 14 oz., Grease Thickener Lithium Complex, Grease Color Gray, Grease Container Tube, Lubricant Additives Zinc, Min. Operating Temp. -5 Degrees F, Max. Operating Temp. 350 Degrees F, ISO Viscosity Grade 286, Viscosity Index 94, Dropping Point 500 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.93, Timken OK Load 45 lbs., Application Construction, Mining, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.