Shop All Motor Oil
Citgo
Engine Oil, 5W-30, Synthetic, 1 Qt.
Mfr # 620805001181
Zoro # G9101705
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Synthetic Blend |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 5W-30 |
Color | Amber |
Green Environmental Attribute | Does not Contain Formaldehyde |
Container Type | Bottle |
ISO Viscosity Grade | 68 |
Base | Synthetic Blend |
Standards | API GF-5 SN |
Viscosity @ 40C | 59.3 |
For Use With | Gasoline Engines |
Flash Point | 227 Degrees C |
Pour Point | -38 Degrees C |
Series | Supergard |
Viscosity Index | 151 |
Application | Cars and Light Trucks |
Viscosity @ 100C | 9.8 |
Specific Gravity | 0.86 at 60 Degrees F |
SAE Grade | 5W-30 |
Base Oil | Synthetic Blend |
Description
Engine Oil, Series Supergard, Container Size 1 qt, Standards API GF-5 SN, Color Amber, Container Type Bottle, Flash Point 227 Degrees C, ISO Viscosity Grade 68, Pour Point -38 Degrees C, Specific Gravity 0.86 at 60 Degrees F, Viscosity Index 151
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES OE Type Thermostat - Rear, 33947 (33947)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-320-001)
- ILB GOLD Replacement For Teledyne Continental Y112 Year 1982 Starter (CONTINENTAL Y112 YEAR 1982 STARTER)
- JJ KELLER Drivers Logbook 3 In 1, Carbonless (9048)
- MAG 1 Synthetic Motor Oil, 10W-40, 1 Qt. (MAG64841)
- VALVOLINE CVT Transmission Fluid, Clear, 5 gal. Size (881056)
- LUBRIMATIC Motor Oil, 2-Cycle, SAE 40, 1 Qt. (11527)
- PENNZOIL 5W-30 Gasoline Synthetic Motor Oil 1 qt (550058600)
- ROTELLA Motor Oil, 5W-40, Synthetic, 1 Gal. (550045347)
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- CTA MANUFACTURING VW/Audi Plastic Oil Drain Plug Tool (1037)
- Citgo Motor Oil