Shop All Motor Oil
This Product is Discontinued
Citgo
Engine Oil, 10W-30, Synthetic, 1 Qt. (Discontinued)
Mfr # 620863001182
Zoro # G3317100
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Full Synthetic |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 10W-30 |
Color | Amber |
Viscosity @ 100C | 10.2 |
Flash Point | 232 Degrees C |
Series | Supergard |
Viscosity Index | 152 |
Base | Synthetic |
Standards | API |
Viscosity @ 40C | 62 |
For Use With | Gasoline Engines |
SAE Grade | 10W-30 |
Application | Cars and Light Trucks |
Pour Point | -33 Degrees C |
ISO Viscosity Grade | 62 |
Container Type | Bottle |
Base Oil | Full Synthetic |
Description
Engine Oil, Series Supergard, Container Size 1 qt, Standards API, Color Amber, Container Type Bottle, Flash Point 232 Degrees C, ISO Viscosity Grade 62, Pour Point -33 Degrees C, Viscosity Index 152
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.