Shop All Transmission Fluid
This Product is Discontinued
Citgo
Automatic Transmission Fluid, Red (Discontinued)
Mfr # 633122001181
Zoro # G3317058
This Product is Discontinued
Key Features
- Size 1 qt
- Container Type Bottle
- Flash Point (F) 417 Degrees F
- Viscosity Index 178
- Viscosity (SUS @ 100 F) 173 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 633122001181
- Zoro # G3317058
- UPC # 033159001192
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 1 qt |
Size/Net Weight | 2 lb |
Container Size | 1 qt |
Details
Item | Automatic Transmission Fluid |
Container Type | Bottle |
Flash Point (F) | 417 Degrees F |
Viscosity Index | 178 |
Viscosity (SUS @ 100 F) | 173 SUS |
Appearance | Red |
For Use With | Ford |
Standards | Allison C-4, Caterpiller TO-2, Dexron(R)II, Dexron(R)III, Mercon(R), Mercon(R) V |
Pour Point (F) | -60 Degrees F |
Application | Automatic Transmissions |
Color | Red |
Type | Mercon(R) V |
Flash Point | 417 Degrees F |
Pour Point | -60 Degrees F |
Viscosity @ 100 Deg F | 173 SUS |
Description
Automatic Transmission Fluid, Container Type Bottle, Container Size 1 qt, Viscosity Index 178, Standards Allison C-4, Caterpiller TO-2, Dexron(R)II, Dexron(R)III, Mercon(R), Mercon(R) V, Color Red, Flash Point 417 Degrees F, Pour Point -60 Degrees F, Viscosity @ 100 Deg F 173 SUS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.