Shop All Transmission Fluid
This Product is Discontinued
Citgo
Automatic Transmission Fluid, Bottle (Discontinued)
Mfr # 633135001181
Zoro # G3317030
This Product is Discontinued
Key Features
- Size 1 qt
- Container Type Bottle
- Flash Point (F) 381 Degrees F
- Viscosity Index 169
- Viscosity (SUS @ 100 F) 161 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 633135001181
- Zoro # G3317030
- UPC # 033159010958
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 1 qt |
Size/Net Weight | 2 lb |
Container Size | 1 qt |
Details
Item | Automatic Transmission Fluid |
Container Type | Bottle |
Flash Point (F) | 381 Degrees F |
Viscosity Index | 169 |
Viscosity (SUS @ 100 F) | 161 SUS |
Appearance | Red |
For Use With | Multi-Vehicle |
Pour Point (F) | -54 Degrees F |
Type | Dex-III/Mer |
Color | Red |
Application | Automatic Transmissions |
Flash Point | 381 Degrees F |
Pour Point | -54 Degrees F |
Viscosity @ 100 Deg F | 161 SUS |
Description
Automatic Transmission Fluid, Container Type Bottle, Container Size 1 qt, Viscosity Index 169, Color Red, Flash Point 381 Degrees F, Pour Point -54 Degrees F, Viscosity @ 100 Deg F 161 SUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.