Shop All Automotive Hydraulic Oil
This Product is Discontinued
Citgo
5 gal Pail, Tractor Hydraulic Fluid (Discontinued)
Mfr # 633310001004
Zoro # G9101827
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Container Size 5 gal
- Container Type Pail
- Pour Point (F) -40 Degrees F
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 633310001004
- Zoro # G9101827
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Size/Net Weight | 5 gal |
Details
Item | Tractor Hydraulic Fluid |
Container Type | Pail |
Pour Point (F) | -40 Degrees F |
Color | Amber |
Application | Multifunctional fluid has superior EP and antiwear performance to protect tractor transmissions, axles, and hydraulic pumps. The fluid lubricates differential and final drive gears, and can serve as a power steering, power brake, power take-off, and implement drive fluid. Friction and heat transfer characteristics are designed for proper operation of tractor wet brakes and take-off clutch. |
Viscosity Index | 140 |
Type | Mineral Oil |
Appearance | Liquid |
Sub-Category | Hydraulic |
Flash Point (F) | 450 Degrees F |
Viscosity (SUS @ 100 F) | 300 SUS |
For Use With | Hydraulic Gear and Common Wet Brake Sump, Tractor |
Specific Gravity | 0.88 |
Standards | ASTM |
Green Environmental Attribute | Does not Contain Formaldehyde |
Series | TransGard |
Flash Point | 450 Degrees F |
Pour Point | -40 Degrees F |
Description
Tractor Hydraulic Fluid, Container Size 5 gal, Color Amber, Container Type Pail, Flash Point 450 Degrees F, Pour Point -40 Degrees F, Series TransGard, Specific Gravity 0.88, Standards ASTM, Viscosity Index 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.