Shop All Automotive Hydraulic Oil
This Product is Discontinued
Citgo
5 gal Pail, Synthetic Cleaner, 68 ISO Viscosity (Discontinued)
Mfr # 632599001004
Zoro # G9101811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 5 gal
- Container Type Pail
- Container Style Pail
- ISO Viscosity Grade 68
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citgo
- MFR # 632599001004
- Zoro # G9101811
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Synthetic Cleaner |
Container Type | Pail |
Container Style | Pail |
ISO Viscosity Grade | 68 |
NSF Rating | Not Rated |
Base Oil | Synthetic |
Flash Point | 195 Degrees C |
Specific Gravity | 1.0 |
Pour Point | -36 Degrees C |
Viscosity Index | 56 |
Base | Synthetic |
Lubricant NSF Rating | Not Rated |
Green Environmental Attribute | Does not Contain Formaldehyde |
Application | High Performance Cleaner Designed to Loosen, Remove and Suspend the Varnish, Sludge, Carbon Typically Found in Rotary Screw and Rotary Vane Compressors |
Color | Amber |
Description
Synthetic Cleaner, Synthetic Base, Size 5 gal., Container Type Pail, ISO Viscosity Grade 68, Viscosity Index 56, Color Amber, Pour Point -36 Degrees C, Flash Point 195 Degrees C, Dropping Point Not Specified, Specific Gravity 1.00, Viscosity @ 40C 66 cSt, Viscosity @ 100C 7.3 cSt, Application For Use In Compressors, Hydraulic Systems, Gear Boxes, Heat Transfer Systems and Machine Tools, For Use With Compressors, Hydraulic Systems, Gear Boxes, Heat Transfer Systems and Machine Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.