Shop All Automotive Hydraulic Oil
This Product is Discontinued
Citgo
5 gal Pail, Hydraulic Oil, 46 ISO Viscosity (Discontinued)
Mfr # 633608001004
Zoro # G8095921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 46
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citgo
- MFR # 633608001004
- Zoro # G8095921
- UPC # 333159336080
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 46 |
NSF Rating | Not Rated |
Base Oil | Mineral |
Lubricant Additives | Zinc |
Min. Operating Temp. | -27 Degrees F |
Color | Amber |
Series | HyDurance |
Standards | 127, 136, 69, 70; Parker Denison HF-0 (Revision J); DIN 51524-2 (2006); Eaton Brochure 03-401-2010; General Motors LS-2 (1997); JCMAS HK P041 (2004); ISO 11158 HM (FDIS 2008); SEB 181 222 (2007); US Steel 126, ASTM D 6158 HM (2005); Fives Cincinnati P-68 |
Pour Point | -27 Degrees F |
Application | Hydraulic Systems |
Flash Point | 446 Degrees F |
Lubricant NSF Rating | Not Rated |
Four-Ball Wear | 0.42mm |
Viscosity Index | 106 |
Max. Operating Temp. | 350 Degrees F |
Specific Gravity | 0.87 |
Description
Hydraulic Oil, ISO Viscosity Grade 46, Base Oil Mineral, Container Size 5 gal., Lubricant Additives Zinc, Min. Operating Temp. -27 Degrees F, Max. Operating Temp. 350 Degrees F, Viscosity Index 106, Flash Point 446 Degrees F, Pour Point -27 Degrees F, Container Type Pail, Color Amber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.