Shop All Automotive Hydraulic Oil
This Product is Discontinued
Citgo
5 gal Pail, Hydraulic Oil, 46 ISO Viscosity (Discontinued)
Mfr # 633492001004
Zoro # G9101845
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 46
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citgo
- MFR # 633492001004
- Zoro # G9101845
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 46 |
NSF Rating | Not Rated |
Base Oil | Mineral |
Lubricant Additives | Zinc |
Sub-Category | Hydraulic |
Application | For Industrial and Mobile Hydraulic Systems |
Lubricant NSF Rating | Not Rated |
Standards | Eaton Brochure 03-401-2010 (formerly Vickers 2950-S, I-286-S); Fives Cincinnati P-68, P-69, and P-70; Parker Denison HF-O Revision J |
Color | Amber |
Green Environmental Attribute | Does not Contain Formaldehyde |
Pour Point | -30 Degrees C |
Specific Gravity | 0.86 |
Flash Point | 230 Degrees C |
Viscosity Index | 106 |
Base | Mineral Oil |
Description
Hydraulic Oil,Mineral Oil Base,Size 5 gal.,Container Type Pail,ISO Viscosity Grade 46,Viscosity Index 106,Color Amber,Pour Point -30 Degrees C,Flash Point 230 Degrees C,Dropping Point Not Specified,Specific Gravity 0.86,Viscosity @ 40C 46 cSt,Viscosity @ 100C 7.0 cSt,Application For Industrial and Mobile Hydraulic Systems,For Use With Not specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.