Shop All Automotive Hydraulic Oil
This Product is Discontinued
Citgo
5 gal Pail, Hydraulic Oil, 220 ISO Viscosity (Discontinued)
Mfr # 632574001004
Zoro # G9102283
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 220
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 632574001004
- Zoro # G9102283
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 220 |
NSF Rating | Not Rated |
Base Oil | Synthetic |
Lubricant NSF Rating | Not Rated |
Green Environmental Attribute | Does not Contain Formaldehyde |
Application | For Bearings and Gears Operating |
Color | Amber |
Specific Gravity | 0.86 |
Pour Point | -45 Degrees C |
Viscosity Index | 149 |
Four-Ball Wear | 0.30mm |
Base | Synthetic |
Flash Point | 290 Degrees C |
Description
Synthetic Lubricant,Synthetic Base,Size 5 gal.,Container Type Pail,ISO Viscosity Grade 220,Viscosity Index 149,Color Amber,Pour Point -45 Degrees C,Flash Point 290 Degrees C,Dropping Point Not Specified,Specific Gravity 0.86,Four-Ball Wear 0.30mm,Viscosity @ 40C 229 cSt,Viscosity @ 100C 26.5 cSt,Application For Bearings and Gears Operating,For Use With Not specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.