Shop All Automotive Hydraulic Oil
Citgo
5 gal Pail, Hydraulic Fluid, 32 ISO Viscosity
Mfr # 633615001004
Zoro # G9101897
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 32
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 633615001004
- Zoro # G9101897
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Fluid |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 32 |
NSF Rating | Not Rated |
Base Oil | Mineral |
Pour Point | -38 Degrees C |
Application | Ashless high-performance synthetic formula helps extend fluid life in vane, piston, and gear pumps. Zinc-free and inherently biodegradable for use in environmentally sensitive areas. |
Green Environmental Attribute | Does not Contain Formaldehyde |
Four-Ball Wear | 0.70mm |
Viscosity Index | 110 |
Lubricant NSF Rating | Not Rated |
Color | Amber |
Flash Point | 215 Degrees C |
Series | HyDurance AW NZ |
Specific Gravity | 0.86 |
Standards | Cincinnati Machine, DIN 51524 Part 2, Eaton Vickers M-2950-S and I-286-S, GM LS-2, Parker Hannifin HF-0 |
Base | Mineral Oil |
Description
Hydraulic Oil,Mineral Oil Base,Size 5 gal.,Container Type Pail,ISO Viscosity Grade 32,Viscosity Index 110,Color Amber,Pour Point -38 Degrees C,Flash Point 215 Degrees C,Dropping Point Not Specified,Specific Gravity 0.86,Four-Ball Wear 0.70mm,Viscosity @ 40C 32 cSt,Viscosity @ 100C 5.5 cSt,Application For Vane Pumps, Piston Pumps and Gear Pumps,For Use With Not specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Box, 6V Dual, Gc2, 4D, Black (84-9425)
- GROTE Spiral Wrap, Black, 1/4" 100 ft. Spool (83-9008)
- REESE Hitch Box Cover, 1-1/4" Receiver (7051500)
- 3M Disposable Plastic Wheel Maskers, 30204, (30204)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (M001000801)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (81094)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (MSF1200101)
- CRC Hyd Jack Oil 5 Gal, Sl2555 (SL2555)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- MOBIL 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10 SAE (126496)
- D-A LUBRICANT CO D-A R&O Hydraulic Oil ISO 46 - 5 Gallon Metal Pail (54729)
- Citgo Automotive Hydraulic Oil