Shop All Greases & Lubricants
This Product is Discontinued
Citgo
5 gal Gear Oil Pail Amber (Discontinued)
Mfr # 631815001004
Zoro # G9101793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Pail
- Viscosity Index 151
- Container Style Pail
- Flash Point 223 Degrees C
- AGMA Standard 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citgo
- MFR # 631815001004
- Zoro # G9101793
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
Container Type | Pail |
Viscosity Index | 151 |
Container Style | Pail |
Flash Point | 223 Degrees C |
AGMA Standard | 5 |
Base Oil | Mineral |
Lubricant NSF Rating | Not Rated |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | API GL-4 and MT-1 |
Extreme Pressure Use | Yes |
Pour Point | -45 Degrees C |
Series | Premium |
Item - Gear Oil | Gear Oil |
Color | Amber |
SAE Grade | 50W |
Specific Gravity | 0.88 |
Application | For Heavy-Duty Service In Manual Transmission |
Base | Mineral Oil |
Type | Gear Oil |
NSF Rating | Not Rated |
Description
Gear Oil, SAE Grade 50W, Base Oil Mineral, Container Size 5 gal., Lubricant NSF Rating Not Rated, Viscosity Index 151, Flash Point 223 Degrees C, Pour Point -45 Degrees C, Container Type Pail, Color Amber, Standards API GL-4 and MT-1, Application For Heavy-Duty Service In Manual Transmission, Specific Gravity 0.88, Green Environmental Attribute Does not Contain Formaldehyde
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.