Shop All Greases & Lubricants
This Product is Discontinued
Citgo
5 gal Gear Oil Pail Amber (Discontinued)
Mfr # 631310001031
Zoro # G9101757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Pail
- Container Size 5 gal
- Color Amber
- Specific Gravity 0.89
- Lubricant NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citgo
- MFR # 631310001031
- Zoro # G9101757
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
Container Type | Pail |
Item - Gear Oil | Gear Oil |
Color | Amber |
Specific Gravity | 0.89 |
Lubricant NSF Rating | Not Rated |
SAE Grade | 80W-90 |
Viscosity Index | 99 |
Extreme Pressure Use | Yes |
Green Environmental Attribute | Does not Contain Formaldehyde |
AGMA Standard | 4 |
Container Style | Pail |
Base Oil | Mineral |
Application | For Transmissions, Differentials, Final Drives and Other Gear Cases of Trucks, Buses and Farm Equipment |
Series | Premium |
Pour Point | -32 Degrees C |
ISO Viscosity Grade | 150 |
Standards | API GL-5 and MT-1; MIL-PRF-2105E, SAE J2360 |
Flash Point | 231 Degrees C |
Base | Mineral Oil |
Type | Gear Oil |
NSF Rating | Not Rated |
Description
Gear Oil, SAE Grade 80W-90, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Viscosity Index 99, Flash Point 231 Degrees C, Pour Point -32 Degrees C, Container Type Pail, Color Amber, Standards API GL-5 and MT-1; MIL-PRF-2105E, SAE J2360, Application For Transmissions, Differentials, Final Drives and Other Gear Cases of Trucks, Buses and Farm Equipment, Specific Gravity 0.89, Green Environmental Attribute Does not Contain Formaldehyde
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.