Shop All Lubricants
This Product is Discontinued
Citgo
14 oz. Multipurpose Grease Cartridge Red (Discontinued)
Mfr # 655344001080
Zoro # G9101942
This Product is Discontinued
Key Features
- Size 14 oz
- Container Type Tube
- Container Size 14 oz
- Timken OK Load Not Specified
- Lubricant NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 655344001080
- Zoro # G9101942
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 14 oz |
Container Size | 14 oz |
Details
Item | Multipurpose Grease |
Container Type | Tube |
Timken OK Load | Not Specified |
Lubricant NSF Rating | Not Rated |
Max. Operating Temp. | 325 Degrees F |
Application | Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel |
Green Environmental Attribute | Does not Contain Formaldehyde |
Base Oil | Mineral |
Series | Lithoplex(R) RT |
Type | Multi-Purpose Grease |
Grease Thickener | Lithium Complex |
NLGI Grade | 2 |
Dropping Point | 530 Degrees F |
Grease Container | Cartridge |
Color | Red |
Standards | NLGI GC-LB |
Four-Ball Wear | 0.42mm |
Grease Color | Red |
Min. Operating Temp. | -10 Degrees F |
Specific Gravity | 0.92 |
Description
Multipurpose Grease, Series Lithoplex(R) RT, Container Type Tube, Container Size 14 oz, Standards NLGI GC-LB, Color Red, Dropping Point 530 Degrees F, Specific Gravity 0.92, Timken OK Load Not Specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.