Shop All Lubricants
This Product is Discontinued
Citgo
14 oz Multipurpose Grease Cartridge Gray (Discontinued)
Mfr # 655352001080
Zoro # G9101976
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 14 oz
- Container Type Tube
- Grease Color Gray
- Max. Operating Temp. 325 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citgo
- MFR # 655352001080
- Zoro # G9101976
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | Multipurpose Grease |
NSF Rating | Not Rated |
Container Type | Tube |
Grease Color | Gray |
Max. Operating Temp. | 325 Degrees F |
Lubricant NSF Rating | Not Rated |
Color | Gray |
NLGI Grade | 2 |
Min. Operating Temp. | -10 Degrees F |
Green Environmental Attribute | Does not Contain Formaldehyde |
Type | Multi-Purpose Grease |
Application | Bearings, Construction, High Loads, High Wear, Mining, Pins and Bushings |
Base Oil | Mineral |
Four-Ball Wear | 0.45mm |
Series | Lithoplex(R) CM |
Grease Container | Cartridge |
Grease Thickener | Lithium Complex |
Timken OK Load | Not Specified |
Dropping Point | 500 Degrees F |
Specific Gravity | 0.95 |
Thickener | Lithium Complex |
Description
Grease, Petroleum/Mineral Oil Base, Size 3.3 oz., Container Type Tube, NLGI Grade 2, Color Red, Temp. Range -10 Degrees to 325 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.93, Timken OK Load 80 lb., Viscosity @ 40C 633, Viscosity @ 100C 44, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings, Standards ASTM, NLGI GC-LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.