Shop All Surge Protectors
Citel
Surge Protector, 95V, 2
Mfr # DS240S-95DC
Zoro # G202664168
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 95V
- Number of Wires 2
- Modes of Protection DC+-G or DC--G
- Max. Surge Current per Mode 40kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS240S-95DC
- Zoro # G202664168
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Voltage | 95V |
Number of Wires | 2 |
Modes of Protection | DC+-G or DC--G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | IEC Type 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- AMPHENOL ER 4C 4#4 PIN RECP (MS3102A3217P)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- Citel Surge Protectors