Shop All Surge Protectors
Citel
Surge Protector, 800V, 2
Mfr # DS50PVS-800
Zoro # G802664155
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 800V
- Number of Wires 2
- Modes of Protection DC+-DC-, DC+-G, DC--G
- Nominal Discharge Current 20 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS50PVS-800
- Zoro # G802664155
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Voltage | 800V |
Number of Wires | 2 |
Modes of Protection | DC+-DC-, DC+-G, DC--G |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 840V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TRC12-1 RIGID CONDUIT COUPLING 1/2 (64005)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 200A, 600V AC, Indicating (LPJ-200SPI)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07M)
- Citel Surge Protectors