Shop All Surge Protectors
Citel
Surge Protector, 75V, 2
Mfr # DS240S-75DC
Zoro # G302664136
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 75V
- Number of Wires 2
- Modes of Protection DC+-G or DC--G
- Max. Surge Current per Mode 40kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS240S-75DC
- Zoro # G302664136
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Voltage | 75V |
Number of Wires | 2 |
Modes of Protection | DC+-G or DC--G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Max. Continuing Operating Voltage | 100V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07M)
- Citel Power System Protection