Shop All Surge Protectors
Citel
Surge Protector, 500V, 3 Poles, 2
Mfr # DS50VGPVS-500
Zoro # G102664220
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 500V
- Number of Poles 3
- Voltage Protection Rating 2500V/1500V/1500V
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS50VGPVS-500
- Zoro # G102664220
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 99 mm |
Depth | 54 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Voltage | 500V |
Number of Poles | 3 |
Voltage Protection Rating | 2500V/1500V/1500V |
Number of Wires | 2 |
Modes of Protection | DC+-DC-, DC+-G, DC--G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 100kA |
Max. Continuing Operating Voltage | 500V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1CA |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYM-200)
- FESTO Proximity Sensor SME-8-K-LED-230 (SME-8-K-LED-230)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- WOODS Surge Protectr 8Out Blk (41618)
- Citel Power System Protection