Shop All Surge Protectors
Citel
Surge Protector, 500V, 2
Mfr # DS60VGPV-500
Zoro # G102664190
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 500V
- Voltage Protection Rating 2520V/1800V/1800V
- Number of Wires 2
- Modes of Protection DC+-DC-, DC+-G, DC--G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS60VGPV-500
- Zoro # G102664190
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 99 mm |
Depth | 70 mm |
Width | 72 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Voltage | 500V |
Voltage Protection Rating | 2520V/1800V/1800V |
Number of Wires | 2 |
Modes of Protection | DC+-DC-, DC+-G, DC--G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 10 kA |
Enclosure NEMA Rating | NEMA 1 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1CA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BA)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277-B7-K)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- WEG WEG - MPW40-3-U001, MOTOR PROTECTOR BU MPW40-3-U001 (MPW40-3-U001)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- Citel Power System Protection