Shop All Surge Protectors
Citel
Surge Protector, 48V, 8
Mfr # CWMJ8-POE-C6A
Zoro # G802664223
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 48V
- Number of Wires 8
- Max. Surge Current per Mode 16kA
- Nominal Discharge Current 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # CWMJ8-POE-C6A
- Zoro # G802664223
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Voltage | 48V |
Number of Wires | 8 |
Max. Surge Current per Mode | 16kA |
Nominal Discharge Current | 1.2A |
Filtering | Yes |
Max. Continuing Operating Voltage | 60/72/72V |
Enclosure NEMA Rating | NEMA 6 |
IP Rating | IP66 |
Enclosure Material | Polycarbonate |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000164)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW-1B)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-400(UL))
- CITEL Line Protector, 48V, 4 (B280-48D3)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 100kA (STV100K10N)
- Citel Power System Protection