Shop All Surge Protectors
Citel
Surge Protector, 48V, 8
Mfr # CRMJ8-POE-C6A
Zoro # G302664204
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 48V
- Number of Wires 8
- Max. Surge Current per Mode 16kA
- Nominal Discharge Current 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # CRMJ8-POE-C6A
- Zoro # G302664204
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 150 mm |
Depth | 100 mm |
Width | 110 mm |
Details
Item | Surge Protector |
Mounting Style | Flange |
Voltage | 48V |
Number of Wires | 8 |
Max. Surge Current per Mode | 16kA |
Nominal Discharge Current | 1.2A |
Filtering | Yes |
Max. Continuing Operating Voltage | 60/72/72V |
Enclosure NEMA Rating | NEMA 6 |
IP Rating | IP66 |
Enclosure Material | Polycarbonate |
Standards | UL 497B |
Max. Surge Current Per Mode | 16kA |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel (A16N20MP)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- Citel Power System Protection