Shop All Surge Protectors
Citel
Surge Protector, 48V, 8
Mfr # CGWMJ8-POE-C6
Zoro # G302664211
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Voltage 48V
- Number of Wires 8
- Max. Surge Current per Mode 16kA
- Nominal Discharge Current 1.6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # CGWMJ8-POE-C6
- Zoro # G302664211
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Voltage | 48V |
Number of Wires | 8 |
Max. Surge Current per Mode | 16kA |
Nominal Discharge Current | 1.6A |
Max. Continuing Operating Voltage | 60/72/72V |
Enclosure NEMA Rating | NEMA 6 |
IP Rating | IP66 |
Enclosure Material | Polycarbonate |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420HI)
- SQUARE D Mounting Channel, 16 in L, Standard (9080GH116)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- CITEL Surge Protector, 350V, 2 (DS240S-350DC)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- Citel Surge Protectors