Shop All Surge Protectors
Citel
Surge Protector, 48V, 1
Mfr # P8AX09-716/FF
Zoro # G402664364
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Voltage 48V
- Number of Wires 1
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX09-716/FF
- Zoro # G402664364
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 73 mm |
Width | 36 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Voltage | 48V |
Number of Wires | 1 |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- LEGRAND Raceway, Series 2400BD, 10 ft., Ivory (V2400BD)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- CITEL Surge Protector, 350V, 2 (DS240S-350DC)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50-230S-A)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- ELECTRIDUCT POWRAMID Surge Protector - 5 Ft Cord (Green) (PD-KP-5-GN)
- Citel Power System Protection