Shop All Surge Protectors
Citel
Surge Protector, 48V, 1
Mfr # P8AX09-6G-SMA/MF
Zoro # G602664355
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Voltage 48V
- Number of Wires 1
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX09-6G-SMA/MF
- Zoro # G602664355
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 53 mm |
Width | 25 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Voltage | 48V |
Number of Wires | 1 |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Max. Surge Current Per Mode | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P720R)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- Citel Power System Protection