Shop All Surge Protectors
Citel
Surge Protector, 48V, 1
Mfr # P8AX09-6G-SMA/FF
Zoro # G902664321
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bulkhead/Bracket
- Voltage 48V
- Number of Wires 1
- Modes of Protection Common mode
- Max. Surge Current per Mode 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # P8AX09-6G-SMA/FF
- Zoro # G902664321
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 50 mm |
Width | 25 mm |
Details
Item | Surge Protector |
Mounting Style | Bulkhead/Bracket |
Voltage | 48V |
Number of Wires | 1 |
Modes of Protection | Common mode |
Max. Surge Current per Mode | 20kA |
Nominal Discharge Current | 5 kA |
Filtering | Yes |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Cu, Zn, Sn plated Brass, PTFE |
Standards | UL497E |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 200A, 250V AC, Indicating (TR200RID)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CITEL Surge Protector, 3 Phase, 347/600V, 4 (M50-347Y-B)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Surge Protector, 3 Phase, 240V, 3 (M50F-240D-B)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- Citel Power System Protection