Shop All Surge Protectors
Citel
Surge Protector, 350V, 2
Mfr # DS240S-350DC
Zoro # G702664231
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 350V
- Number of Wires 2
- Modes of Protection DC+-G or DC--G
- Max. Surge Current per Mode 40kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS240S-350DC
- Zoro # G702664231
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Voltage | 350V |
Number of Wires | 2 |
Modes of Protection | DC+-G or DC--G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Max. Continuing Operating Voltage | 350V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL 316L Stainless Steel Sloped Enclosure, 17 in H, 15 in W, 8 in D, NEAM 4X, Hinged (1306600)
- ALLEN TEL Mounting Bracket, 1-Gang (AT90)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- CITEL Surge Protector, 3 Phase, 240V, 3 (M50F-240D-B)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- CITEL Line Protector, 12V, 8 (B480-12D3)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- Citel Surge Protectors