Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 600V
Mfr # DS44US-600D
Zoro # G302664327
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 600V
- Voltage Protection Rating 2500V/2500V
- Modes of Protection L-L, L-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS44US-600D
- Zoro # G302664327
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 600V |
Voltage Protection Rating | 2500V/2500V |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 100kA |
Max. Continuing Operating Voltage | 840V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T085)
- LEVITON GFI Receptacle (GFNT2-W)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- HONEYWELL Vczmr6100 1" Female Ips (VCZMR6100)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (HL4IMA24C)
- Citel Surge Protectors