Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 600V, 3
Mfr # M50-600D-A
Zoro # G302664082
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 600V
- Voltage Protection Rating 3000V/1800V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # M50-600D-A
- Zoro # G302664082
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 3 |
Voltage | 600V |
Voltage Protection Rating | 3000V/1800V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 690V |
Enclosure NEMA Rating | IP66 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 50kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- SOUTHWIRE TRC 30A Entry Level Portable Surge Guard (44260)
- Citel Surge Protectors