Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 600V, 3
Mfr # DS74US-600D
Zoro # G602664263
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 600V
- Voltage Protection Rating 2500V/2500V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS74US-600D
- Zoro # G602664263
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 72 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 600V |
Voltage Protection Rating | 2500V/2500V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Modular | Yes |
Max. Continuing Operating Voltage | 840V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F42240)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A (6606GUF556)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- CITEL Outdoor Poe B Protector, Cat. 5E, Ip66, Ul497B (CMJ8-POE-B-C5E)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- Citel Surge Protectors