Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 480V, 3
Mfr # MDS600E-480D
Zoro # G702664033
Free Shipping & Returns
$3,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 480V
- Voltage Protection Rating 2000V/2000V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MDS600E-480D
- Zoro # G702664033
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 480V |
Voltage Protection Rating | 2000V/2000V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 300kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 550V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 300kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22960901)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7270)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- Citel Power System Protection