Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 480V, 3
Mfr # MDS300E-480D
Zoro # G902664048
product price: $2,374.99
/ea
Free Shipping & Returns
$2,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 480V
- Voltage Protection Rating 2000V/2000V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS300E-480D
- Zoro # G902664048
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 480V |
Voltage Protection Rating | 2000V/2000V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 150kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 550V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Non-Indicating (A70QS100-4)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- CITEL Line Protector, 150V, 2 (DLAH-170)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- CITEL Line Protector, 24V, 2 (DLAH-24D3)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- Citel Power System Protection