Citel

Surge Protector, 3 Phase, 480V, 3


product price: $392.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting Style Din Rail
  • Phase 3
  • Voltage 480V
  • Number of Wires 3
  • Modes of Protection L-L, L-G
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 90 mm
Depth 72 mm
Width 67 mm

Details

Item Surge Protector
Mounting Style Din Rail
Phase 3
Voltage 480V
Voltage Protection Rating 1500V/1500V
Number of Wires 3
Modes of Protection L-L, L-G
Max. Surge Current per Mode 75kA
Nominal Discharge Current 20 kA
Short Circuit Current Rating 200kA
Modular Yes
Max. Continuing Operating Voltage 550V
Enclosure NEMA Rating IP20
IP Rating IP20
Enclosure Material Thermoplastic
Standards UL 1449 Type 1
Max. Surge Current Per Mode 75kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.