Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 480V, 3
Mfr # DS44US-480D
Zoro # G402664241
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 480V
- Number of Wires 3
- Modes of Protection L-L, L-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS44US-480D
- Zoro # G402664241
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 480V |
Voltage Protection Rating | 1800V/1800V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 100kA |
Max. Continuing Operating Voltage | 550V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (UBIF30NB)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL Surge Protector, 48V, 1 (P8AX09-716/FF)
- CITEL Surge Protector, 3 Phase, 347/600V, 4 (M50-347Y-B)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2, 10kA (BSPD48RJ45)
- Citel Surge Protectors