Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 480V, 3
Mfr # DS43S-480
Zoro # G602664256
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 480V
- Number of Wires 3
- Modes of Protection L-L, L-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS43S-480
- Zoro # G602664256
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 54 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 480V |
Voltage Protection Rating | 4000V/1800V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 100kA |
Modular | Yes |
Max. Continuing Operating Voltage | 550V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLK020)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Line Protector, 150V, 2 (DLA-170)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- CITEL Surge Protector, 1 Phase, 120V, 2 (M50-120S-A)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- Citel Power System Protection