Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 347/600V, 4
Mfr # MS200-347Y
Zoro # G802664131
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 347/600V
- Voltage Protection Rating 3000V/1800V/1800V/1800V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MS200-347Y
- Zoro # G802664131
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 347/600V |
Voltage Protection Rating | 3000V/1800V/1800V/1800V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 220kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 1100V/550V/550V/550V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 220kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420I)
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Duplex Receptacle (11423)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- Citel Power System Protection