Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 347/600V, 4
Mfr # M50F-347Y-A
Zoro # G702664057
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 347/600V
- Voltage Protection Rating 2500V/1200V/1500V/1200V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # M50F-347Y-A
- Zoro # G702664057
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 3 |
Voltage | 347/600V |
Voltage Protection Rating | 2500V/1200V/1500V/1200V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Max. Continuing Operating Voltage | 560V/320V/320V/280V |
Enclosure NEMA Rating | IP66 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 2 |
Max. Surge Current Per Mode | 50kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Outlet Box 2Gang Wht (NMW32)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-600-R)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Black (GFHW13005)
- ALLEN BRADLEY Controllogix Analog Input Module Ser A (1756-IF8)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Line Protector, 150V, 2 (DLAH-170)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- Citel Surge Protectors