Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 347/600V, 4
Mfr # M50-347Y-A
Zoro # G302664112
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 347/600V
- Voltage Protection Rating 3000V/1500V/1800V/1800V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # M50-347Y-A
- Zoro # G302664112
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 3 |
Voltage | 347/600V |
Voltage Protection Rating | 3000V/1500V/1800V/1800V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Max. Continuing Operating Voltage | 690V/400V/400V/350V |
Enclosure NEMA Rating | IP66 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 50kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- AC WORKS NEMA L7-15P 15A 277V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL715P)
- IDEAL Compact Connector Orange Orange (30-1033P)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- CITEL Surge Protector, 3 Phase, 230/400V, 2 Poles, 2 (DS42S-230/G)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- Citel Surge Protectors