Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 277/480V, 4
Mfr # MS200-277Y
Zoro # G202664106
product price: $1,146.99
/ea
Free Shipping & Returns
$1,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 1800V/1000V/1200V/1000V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MS200-277Y
- Zoro # G202664106
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 277/480V |
Voltage Protection Rating | 1800V/1000V/1200V/1000V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 220kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 640V/320V/320V/320V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 220kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR1UH13)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT5e, 50-Pack (VDV826-602)
- LIND EQUIPMENT StaticSure Wall Mount, 22 ft. L, 4 in W (LE600-20CG-2SL)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12021AA04)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS240S-120-Ex)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- Citel Power System Protection