Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 277/480V, 4
Mfr # MS100-277Y
Zoro # G602664133
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 1800V/1000V/1200V/1000V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MS100-277Y
- Zoro # G602664133
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 277/480V |
Voltage Protection Rating | 1800V/1000V/1200V/1000V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 132kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 640V/320V/320V/320V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 132kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- QUICKCABLE Surge Protector, 24V (602705-001)
- Citel Power System Protection