Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 277/480V, 4
Mfr # MDS300E-277Y
Zoro # G602664034
product price: $2,374.99
/ea
Free Shipping & Returns
$2,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 2500V/1800V/1800V/1200V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS300E-277Y
- Zoro # G602664034
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 277/480V |
Voltage Protection Rating | 2500V/1800V/1800V/1200V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 150kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 840V/420V/420V/275V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. BK (89-4002)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- BRIGGS & STRATTON Carburetor (593599)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- Citel Surge Protectors