Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 277/480V, 4
Mfr # DS74US-277Y
Zoro # G302664174
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 2500V/1500V/2500V/1000V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS74US-277Y
- Zoro # G302664174
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 72 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 277/480V |
Voltage Protection Rating | 2500V/1500V/2500V/1000V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Modular | Yes |
Max. Continuing Operating Voltage | 920V/460V/880V/420V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5128-0)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50-230S-A)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- Citel Surge Protectors