Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 277/480V, 4
Mfr # DS44S-480
Zoro # G702664330
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 4000V/4000V/1800V/1800V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS44S-480
- Zoro # G702664330
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 72 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 277/480V |
Voltage Protection Rating | 4000V/4000V/1800V/1800V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 100kA |
Modular | Yes |
Max. Continuing Operating Voltage | 550V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P26W)
- ADVANCE CABLE TIES 4 18lb UV Black Cable Tie 100/BG (AL-04-18-0-C)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS240S-120-Ex)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07M)
- Citel Surge Protectors