Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 240V, 3
Mfr # MS100-240D
Zoro # G102664046
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 240V
- Voltage Protection Rating 1800V/1200V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MS100-240D
- Zoro # G102664046
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 240V |
Voltage Protection Rating | 1800V/1200V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 132kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 640V/320V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 1-Pole Type, 1 to 2 HP (RSD115)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- CITEL Surge Protector, 3 Phase, 230/400V, 2 Poles, 2 (DS42S-230/G)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50-230S-A)
- CITEL Line Protector, 24V, 2 (DLAH-24D3)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- CITEL Surge Protector, 48V, 1 (P8AX09-716/FF)
- ARCON 19666 50A 240V Surge Protector (AR324309)
- Citel Power System Protection