Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 240V, 3
Mfr # MP200-240D
Zoro # G602664065
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 240V
- Voltage Protection Rating 1800V/1200V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MP200-240D
- Zoro # G602664065
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 200 mm |
Depth | 55 mm |
Width | 150 mm |
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 240V |
Voltage Protection Rating | 1800V/1200V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 192kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 640V/320V |
Enclosure NEMA Rating | NEMA 4X |
IP Rating | IP67 |
Enclosure Material | Polycarbonate |
Standards | UL 1449 TYPE 1 |
Max. Surge Current Per Mode | 220kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 277/480V AC, 240V AC (T3045K0074B)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- Citel Power System Protection