Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 240V, 3
Mfr # M50F-240D-B
Zoro # G602664041
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 240V
- Voltage Protection Rating 1200V/1200V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50F-240D-B
- Zoro # G602664041
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 3 |
Voltage | 240V |
Voltage Protection Rating | 1200V/1200V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 280V |
Enclosure NEMA Rating | NEMA 6 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F22110)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 3 ft. (2135)
- JONARD TOOLS Punchdown Tool, 66 and 110 Blades (EPD-91461)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CITEL Outdoor Poe B Protector, Cat. 5E, Ip66, Ul497B (CMJ8-POE-B-C5E)
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- Citel Surge Protectors