Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 240V, 3
Mfr # M50-240D-B
Zoro # G202664069
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 240V
- Voltage Protection Rating 1200V/1200V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50-240D-B
- Zoro # G202664069
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 3 |
Voltage | 240V |
Voltage Protection Rating | 1200V/1200V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 280V |
Enclosure NEMA Rating | IP66 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 50kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rg6 Cl2 Coaxial Cable, F Type 25 ft. (3033)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 50 (46-424)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS240S-120-Ex)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- PHOENIX CONTACT VALVETRAB 440V-AC SURGE SUPPRESSOR (VAL-MS 400 ST 28 16 39 9)
- Citel Power System Protection