Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 240V, 3
Mfr # DS74US-240D/G
Zoro # G402664326
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 240V
- Number of Wires 3
- Modes of Protection L-L, L-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS74US-240D/G
- Zoro # G402664326
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 72 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 240V |
Voltage Protection Rating | 1500V/1000V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Modular | Yes |
Max. Continuing Operating Voltage | 320/320/255V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (21254-HW)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 240V AC (QO230H)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-400(UL))
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- Citel Surge Protectors