Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 240/480V, 4
Mfr # MP200-480DCT
Zoro # G202664052
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 240/480V
- Voltage Protection Rating 1800V/1000V/1200V/1000V/3000V/1000V/1200V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MP200-480DCT
- Zoro # G202664052
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 200 mm |
Depth | 55 mm |
Width | 150 mm |
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 240/480V |
Voltage Protection Rating | 1800V/1000V/1200V/1000V/3000V/1000V/1200V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G, H-L, H-N, H-G |
Max. Surge Current per Mode | 192kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 690V/320V/320V/320V/870V550V/550V |
Enclosure NEMA Rating | NEMA 4X |
IP Rating | IP67 |
Enclosure Material | Polycarbonate |
Standards | UL 1449 TYPE 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- DAYTON Illum Selector Switch, 3 Pos, 22mm, Green (30G292)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Surge Protector, 48V, 8 (CWMJ8-POE-C6A)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- TRC SURGE GUARD 50 Amp Surge Guard Hardwire with Telecom Jack (35550)
- Citel Surge Protectors